Motion
SHCST201-8
Ball Bearing Take-Up Unit - 1/2 in Bore, Stainless Steel Housing, Eccentric Collar Collar
MI ITEM #11538941
MFR #SHCST201-8
List Price$337.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1/2 in Bore, Stainless Steel Housing, Eccentric Collar Collar
MI ITEM #11538941
MFR #SHCST201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$337.97/each for your price

Overview

Mfr description
SHCST201-8 ECC SS TAKE-UP BEARING 1/2B4S

Specifications

  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    SHCST201-8
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text