Overview
Mfr description
SHCST205-14 ECC SS TAKE-UP BEARING 7/8B4
Specifications
- Bore Diameter
- Housing MaterialStainless Steel
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberSHCST205-14
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data