Motion
SHCTF206-30MM ECC PBT

PT INTERNATIONAL CORP
SHCTF206-30MM ECC PBT

Four-Bolt Flange Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11538973
MFR #SHCTF206-30MM ECC PBT
List Price$267.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SHCTF206-30MM ECC PBT

Four-Bolt Flange Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11538973
MFR #SHCTF206-30MM ECC PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.35/each for your price

Overview

Mfr description
SHCTF206-30MM ECC PBT 4-BOLT FLANGE 30MM

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    SHCTF
  • UPC_NO
    80067520987
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text