Motion
SHCTF209-27 ECC PBT 4-BOLT FLANGE 1-11/1

PT INTERNATIONAL CORP
SHCTF209-27 ECC PBT 4-BOLT FLANGE 1-11/1

Flange Mount Ball Bearing Unit - 1-11/16 in Bore
Mi Item #11538980
MFR #SHCTF209-27 ECC PBT 4-BOLT FLANGE 1-11/1
Price$604.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SHCTF209-27 ECC PBT 4-BOLT FLANGE 1-11/1

Flange Mount Ball Bearing Unit - 1-11/16 in Bore
Mi Item #11538980
MFR #SHCTF209-27 ECC PBT 4-BOLT FLANGE 1-11/1

Mfr description
SHCTF209-27 ECC PBT 4-BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.66/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067520994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)