Motion
SHCTFL205-15 ECC PBT

PT INTERNATIONAL CORP
SHCTFL205-15 ECC PBT

Two-Bolt Flange Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539005
MFR #SHCTFL205-15 ECC PBT
List Price$220.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SHCTFL205-15 ECC PBT

Two-Bolt Flange Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539005
MFR #SHCTFL205-15 ECC PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.48/each for your price

Overview

Mfr description
SHCTFL205-15 ECC PBT 2-BOLT FLANGE 15/16

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    SHCTFL
  • UPC_NO
    80067521023
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text