1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
SUC212-60MM
Ball Insert Bearing - 60 mm Bore Diam., 2.9688 in OD, 2.5625 in Width, Set Screw Locking
MI ITEM #
11539212
MFR #
SUC212-60MM
Your Price
$554.49
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
PT INTERNATIONAL CORP SUC212-60MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
SUC212-60MM
Ball Insert Bearing - 60 mm Bore Diam., 2.9688 in OD, 2.5625 in Width, Set Screw Locking
MI ITEM #
11539212
MFR #
SUC212-60MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$554.49
/each
(List
$693.11
)
Qty
Add to Cart
Overview
Mfr description
SUC212-60MM STAINLESS STEEL INSERT-60MMB
Specifications
Bore Diameter
60 mm
Outside Diameter
2.9688 in
Overall Width
2.5625 in
Locking Device
Set Screw
UPC_NO
80067518885
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data