Overview
Mfr description
SUCSF205-15 STNL STL 4-BOLT FLG BRG 15/1
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067521117
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data