Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Manufacturer Upc Number80067521113
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- SeriesSUCSFB
- Type Of BearingBall
- UPC_NO80067521113
Overview
Mfr description
SUCSFB206-18 STNL STL FLG BRKT BRG 1-1/8