Motion
SUCSFB206-30MM

PT INTERNATIONAL CORP
SUCSFB206-30MM

Three-Bolt Bracket Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539305
MFR #SUCSFB206-30MM
Your Price$320.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SUCSFB206-30MM

Three-Bolt Bracket Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539305
MFR #SUCSFB206-30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$320.55/each(List $400.69)

Overview

Mfr description
SUCSFB206-30MM STNL STL FLG BRKT BRG-30M

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bore Type
    Straight
  • Series
    SUCSFB
  • Manufacturer Upc Number
    80067527583
  • UPC_NO
    80067527583
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text