Overview
Mfr description
SUCSFB208-40MM STNL STL FLG BRKT BRG-40M
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067513603
- Type Of BearingBall
- Mounting Type3-Bolt Bracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data