Motion
SUCSFB209-45MM

PT INTERNATIONAL CORP
SUCSFB209-45MM

Three-Bolt Bracket Ball Bearing Unit - 45 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539315
MFR #SUCSFB209-45MM
Price$802.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SUCSFB209-45MM

Three-Bolt Bracket Ball Bearing Unit - 45 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539315
MFR #SUCSFB209-45MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$802.04/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    80067518890
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    SUCSFB
  • Type Of Bearing
    Ball
  • UPC_NO
    80067518890

Overview

Mfr description
SUCSFB209-45MM STNL STL FLG BRKT BRG-45M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought