Motion
SUCSFB210-50MM

PT INTERNATIONAL CORP
SUCSFB210-50MM

Three-Bolt Bracket Ball Bearing Unit - 50 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539316
MFR #SUCSFB210-50MM
List Price$839.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SUCSFB210-50MM

Three-Bolt Bracket Ball Bearing Unit - 50 mm Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539316
MFR #SUCSFB210-50MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.01/each for your price

Overview

Mfr description
SUCSFB210-50MM STNL STL FLG BRKT BRG-50M

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bore Type
    Straight
  • Series
    SUCSFB
  • Manufacturer Upc Number
    80067518892
  • UPC_NO
    80067518892
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text