Specifications
Dimensions
- Bore Diameter1-3/8 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Manufacturer Upc Number80067518872
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesSUCSFCS
- Type Of BearingBall
- UPC_NO80067518872
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)