Overview
Mfr description
SUCSFCS208-40MM STNL STL 4-BLT PLT FLG 4
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067518874
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data