Overview
Mfr description
SUCSFCS211-32 STNL STL4-BOLT PLT FLG BRG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067531246
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data