Overview
Mfr description
SUCSFCS211-55MM STNL STL 4-BLT PLT FLG-5
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- SeriesSUCSFCS
- Manufacturer Upc Number80067518879
- UPC_NO80067518879
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data