Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Manufacturer Upc Number80067513605
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesSUCSFL
- Type Of BearingBall
- UPC_NO80067513605
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)