Motion
SUCSFL211-55MM

PT INTERNATIONAL CORP
SUCSFL211-55MM

Two-Bolt Flange Ball Bearing Unit - 55 mm Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539336
MFR #SUCSFL211-55MM
List Price$1,239.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SUCSFL211-55MM

Two-Bolt Flange Ball Bearing Unit - 55 mm Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11539336
MFR #SUCSFL211-55MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,239.02/each for your price

Overview

Mfr description
SUCSFL211-55MM STNL STL 2-BOLT FLG BRG-5

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bore Type
    Straight
  • Series
    SUCSFL
  • Manufacturer Upc Number
    80067525791
  • UPC_NO
    80067525791
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text