Motion
SUCSP207-22
Pillow Block Ball Bearing Unit - 1-3/8 in Bore
Mi Item #11539348
MFR #SUCSP207-22
Price$355.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1-3/8 in Bore
Mi Item #11539348
MFR #SUCSP207-22

Mfr description
SUCSP207-22 STNL STL PIL BLK BRG 1-3/8B4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$355.40/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in

Details

  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067513625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)