Overview
Mfr description
SUCSPA206-30MM STNL STL TAPD BASE BRG-30
Specifications
- Mounting TypeTapped Base
- Bore Diameter30 mm
- UPC_NO80067513636
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data