Overview
Mfr description
SUCSPA207-35MM STNL STL TAPD BASE BRG-35
Specifications
- Mounting TypeTapped Base
- Bore Diameter35 mm
- UPC_NO80067513640
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data