Overview
Mfr description
SUCST206-19 STNL STL TAKE-UP BRG 1-3/16B
Specifications
- Type Of BearingBall Bearing
- Bore Diameter1-3/16 in
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067513647
- Weight1.8 lbs
- Bearing TypeNormal Duty
- Locking TypeSet Screw
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data