Overview
Mfr description
SUCST207-22 STNL STL TAKE-UP BRG 1-3/8B4
Specifications
- Type Of BearingBall Bearing
- Bore Diameter1-3/8 in
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067513651
- Weight2.2 lbs
- Bearing TypeNormal Duty
- Locking TypeSet Screw
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data