Overview
Mfr description
SUCST210-50MM STNL STL TAKE-UP BRG 50MMB
Specifications
- Type Of BearingBall Bearing
- Bore Diameter50 mm
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067528349
- Weight2.6 lbs
- Bearing TypeNormal Duty
- Locking TypeSet Screw
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data