Motion
SUCTFB208-40MM

PT INTERNATIONAL CORP
SUCTFB208-40MM

Three-Bolt Bracket Ball Bearing Unit - 40 mm Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11539426
MFR #SUCTFB208-40MM
Price$264.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SUCTFB208-40MM

Three-Bolt Bracket Ball Bearing Unit - 40 mm Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11539426
MFR #SUCTFB208-40MM

Mfr description
SUCTFB208-40MM THERMOPLA FLG BRKT BRG-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.58/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    80067513677
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    SUCTFB
  • Type Of Bearing
    Ball
  • UPC_NO
    80067513677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)