Overview
Mfr description
SUCTFL210-31 THERMOPL 2-BLT FLG BRG 1-15
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067518942
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data