Overview
Mfr description
SUCTT204-20MM THERMOPLA TAKE-UP BRG-20MM
Specifications
- Type Of BearingBall Bearing
- Bore Diameter20 mm
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067513718
- Weight0.40 lbs
- Bearing TypeNormal Duty
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data