Motion
SUCTT206-19
Take-Up Roller Bearing Unit - Ball Bearing, 1-3/16 in Bore, Cast Iron
Mi Item #11539473
MFR #SUCTT206-19
Price$322.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Roller Bearing Unit - Ball Bearing, 1-3/16 in Bore, Cast Iron
Mi Item #11539473
MFR #SUCTT206-19

Mfr description
SUCTT206-19 THERMOPLA TAKE-UP BRG 1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.80/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 in
  • Weight
    0.65 lbs

Details

  • Bearing Type
    Normal Duty
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Manufacturer Catalog
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    80067513721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)