Overview
Mfr description
SUCTTB205-15 (TPA)THERMO TAP BASE BRG 15
Specifications
- Mounting TypeTapped Base
- Bore Diameter15/16 in
- UPC_NO80067521182
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data