Motion
1212K
Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 22 mm Width, Open
MI ITEM #11540054
MFR #1212K
List Price$274.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 60 mm ID, 110 mm OD, 22 mm Width, Open
MI ITEM #11540054
MFR #1212K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.37/each for your price

Overview

Mfr description
1212K DOUBLE ROW BALL BEARINGB6- DOUBLE

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067501232
  • Description
    1212K DOUBLE ROW BALL BEARINGB6- DOUBLE
  • Manufacturer Catalog Number
    1212K
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 1212K is a self-aligning ball bearing with a 60 mm bore, tapered 1:12 bore, open design, and 110 mm outside diameter, built for high-performance use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought