Motion
1214K
Self-Aligning Ball Bearing - Tapered 1:12, 70 mm ID, 125 mm OD, 24 mm Width, Open
MI ITEM #11540055
MFR #1214K
List Price$387.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 70 mm ID, 125 mm OD, 24 mm Width, Open
MI ITEM #11540055
MFR #1214K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.51/each for your price

Overview

Mfr description
1214K DOUBLE ROW BALL BEARINGB6- DOUBLE

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067501236
  • Description
    1214K DOUBLE ROW BALL BEARINGB6- DOUBLE
  • Manufacturer Catalog Number
    1214K
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 1214K is a self-aligning ball bearing with a 70 mm bore, tapered 1:12 bore, open design, and 125 mm outside diameter, ideal for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought