Motion
1305K
Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 17 mm Width, Open
MI ITEM #11540061
MFR #1305K
List Price$119.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 17 mm Width, Open
MI ITEM #11540061
MFR #1305K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.91/each for your price

Overview

Mfr description
1305K DOUBLE ROW BALL BEARINGB6- DOUBLE

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067501535
  • Description
    1305K DOUBLE ROW BALL BEARINGB6- DOUBLE
  • Manufacturer Catalog Number
    1305K
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 1305K is a self-aligning ball bearing with a 25 mm bore, tapered 1:12 bore, open design, and 62 mm outside diameter, ideal for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought