Motion
2205K
Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width, Open
MI ITEM #11540073
MFR #2205K
List Price$125.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width, Open
MI ITEM #11540073
MFR #2205K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.34/each for your price

Overview

Mfr description
2205K DOUBLE ROW BALL BEARINGB6- DOUBLE

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067502288
  • Description
    2205K DOUBLE ROW BALL BEARINGB6- DOUBLE
  • Manufacturer Catalog Number
    2205K
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2205K is a self-aligning ball bearing with a 25 mm bore, tapered 1:12 bore, open design, and 52 mm outside diameter, built for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought