Motion
2206K
Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Open
Mi Item #11540074
MFR #2206K
Price$151.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Open
Mi Item #11540074
MFR #2206K

Mfr description
2206K DOUBLE ROW BALL BEARINGB6- DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.75/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Description
    2206K DOUBLE ROW BALL BEARINGB6- DOUBLE
  • Long Description
    The 2206K is a self-aligning ball bearing with a 30 mm bore, tapered 1:12 bore, open design, and 62 mm outside diameter, designed for heavy-duty machinery.
  • Manufacturer Catalog Number
    2206K
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067502291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)