Motion
2207K
Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Open
MI ITEM #11540075
MFR #2207K
Your Price$141.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Open
MI ITEM #11540075
MFR #2207K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.46/each(List $176.83)

Overview

Mfr description
2207K DOUBLE ROW BALL BEARINGB6- DOUBLE

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067502293
  • Description
    2207K DOUBLE ROW BALL BEARINGB6- DOUBLE
  • Manufacturer Catalog Number
    2207K
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2207K is a self-aligning ball bearing with a 35 mm bore, tapered 1:12 bore, open design, and 72 mm outside diameter, ideal for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought