Motion
2215K
Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 31 mm Width, Open
Mi Item #11540078
MFR #2215K
Price$468.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 75 mm ID, 130 mm OD, 31 mm Width, Open
Mi Item #11540078
MFR #2215K

Mfr description
2215K DOUBLE ROW BALL BEARINGB6- DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.14/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Description
    2215K DOUBLE ROW BALL BEARINGB6- DOUBLE
  • Long Description
    The 2215K is a self-aligning ball bearing with a 75 mm bore, tapered 1:12 bore, open design, and 130 mm outside diameter, perfect for precision machinery.
  • Manufacturer Catalog Number
    2215K
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067502312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)