Motion
2309K
Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 36 mm Width, Open
Mi Item #11540084
MFR #2309K
Price$435.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 36 mm Width, Open
Mi Item #11540084
MFR #2309K

Mfr description
2309K DOUBLE ROW BALL BEARINGB6- DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.64/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Description
    2309K DOUBLE ROW BALL BEARINGB6- DOUBLE
  • Long Description
    The 2309K is a self-aligning ball bearing with a 45mm tapered 1:12 bore, open design, and 100mm OD, suited for heavy-load industrial equipment.
  • Manufacturer Catalog Number
    2309K
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    80067502679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)