1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101003768
Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
MI ITEM #
11540130
MFR #
2101003768
Price
$13.07
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
PT INTERNATIONAL CORP 2101003768
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101003768
Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
MI ITEM #
11540130
MFR #
2101003768
Mfr description
1641-2RS RADIAL BALL BEARINGB7-RADIAL BE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.07
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.0000 in
Outside
Diameter
2.0000 in
Overall
Width
0.5625 in
Details
Bore Type
Straight
Closure Type
Double Sealed
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items