Motion
SR2-FB4-111R3XP

PT INTERNATIONAL CORP
SR2-FB4-111R3XP

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #11540379
MFR #SR2-FB4-111R3XP
List Price$677.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-FB4-111R3XP

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Flange Mount, Set Screw, Expansion Bearing (Floating), Ductile Iron Housing
MI ITEM #11540379
MFR #SR2-FB4-111R3XP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$677.03/each for your price

Overview

Mfr description
SR2-FB4-111R3XP SR2 FB4, 1-11/16", EXB8-

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    80067531772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought