Overview
Mfr description
SR2-FB4-112R3NE SR2 FB4, 1-3/4", NEB8-SR
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialDuctile Iron
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- Manufacturer Upc Number80067531775
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data