Overview
Mfr description
SR2-FB4-300R3NE SR2 FB4, 3", NEB8-SRE/SR
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingSpherical Roller
- UPC_NO80067531808
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data