Motion
SR2-FC-111R3NE

PT INTERNATIONAL CORP
SR2-FC-111R3NE

Piloted Flange Mount Roller Bearing Unit - 1-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #11540502
MFR #SR2-FC-111R3NE
Price$677.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-FC-111R3NE

Piloted Flange Mount Roller Bearing Unit - 1-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Ductile Iron Housing
Mi Item #11540502
MFR #SR2-FC-111R3NE

Mfr description
SR2-FC-111R3NE SR2 FC, 1-11/16", NEB8-SR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.03/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bolt Circle Diameter  
    5.1250 in
  • Bore Diameter  
    1-11/16 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    80067531886
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    80067531886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)