Overview
Mfr description
SR2-FC-203R3XP SR2 FC, 2-3/16", EXB8-SRE
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSpherical Roller
- UPC_NO80067531903
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data