Motion
SR2-FC-208R3NE

PT INTERNATIONAL CORP
SR2-FC-208R3NE

Flange-Mount Roller Bearing Unit - 2-1/2 in Bore , Non-Expansion Bearing (Fixed)
MI ITEM #11540525
MFR #SR2-FC-208R3NE
Price$920.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-FC-208R3NE

Flange-Mount Roller Bearing Unit - 2-1/2 in Bore , Non-Expansion Bearing (Fixed)
MI ITEM #11540525
MFR #SR2-FC-208R3NE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$920.62/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    80067531910

Overview

Mfr description
SR2-FC-208R3NE SR2 FC, 2-1/2", NEB8-SRE/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought