Specifications
Dimensions
- Bore Diameter50 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Roller Bearing Units
- Type Of BearingSpherical Roller
- UPC_NO80067531962
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)