Motion
SR2-PB2-208R3XP

PT INTERNATIONAL CORP
SR2-PB2-208R3XP

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #11540645
MFR #SR2-PB2-208R3XP
Your Price$702.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-PB2-208R3XP

Pillow Block Roller Bearing - 2-1/2 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #11540645
MFR #SR2-PB2-208R3XP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$702.13/each(List $877.66)

Overview

Mfr description
SR2-PB2-208R3XP SR2 PB2, 2-1/2", EXB8-SR

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.8125 to 7.4375 in
  • Base To Bore Centerline
    2.7500 in
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Upc Number
    80067532039
  • UPC_NO
    80067532039
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text