Motion
SR2-PB2-215R3XP-DC

PT INTERNATIONAL CORP
SR2-PB2-215R3XP-DC

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #11540658
MFR #SR2-PB2-215R3XP-DC
Price$1,535.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-PB2-215R3XP-DC

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #11540658
MFR #SR2-PB2-215R3XP-DC

Mfr description
SR2-PB2-215R3XP-DC SR2 PB2, 2-15/16", EX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,535.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    7.8125 to 8.4375 in
  • Bore Diameter  
    2-15/16 in

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Manufacturer Upc Number
    80067532053
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    80067532053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)