Motion
SR2-PB2-315R3XP-DC

PT INTERNATIONAL CORP
SR2-PB2-315R3XP-DC

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #11540685
MFR #SR2-PB2-315R3XP-DC
List Price$3,093.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-PB2-315R3XP-DC

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #11540685
MFR #SR2-PB2-315R3XP-DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,093.33/each for your price

Overview

Mfr description
SR2-PB2-315R3XP-DC SR2 PB2, 3-15/16", EX

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10 to 11.7500 in
  • Base To Bore Centerline
    4.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Upc Number
    80067532081
  • UPC_NO
    80067532081
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text