1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
SR2-PB2-85MMR3XP
Pillow Block Roller Bearing - 85 mm Bore Dia.
MI ITEM #
11540736
MFR #
SR2-PB2-85MMR3XP
Your Price
$1,501.97
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
PT INTERNATIONAL CORP SR2-PB2-85MMR3XP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
SR2-PB2-85MMR3XP
Pillow Block Roller Bearing - 85 mm Bore Dia.
MI ITEM #
11540736
MFR #
SR2-PB2-85MMR3XP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,501.97
/each
(List
$1,877.47
)
Qty
Add to Cart
Overview
Mfr description
SR2-PB2-85MMR3XP SR2 PB2, 85MM, EXB8-SRE
Specifications
Bore Diameter
85 mm
Base To Bore Centerline
3.7500 in
UPC_NO
80067532132
Product Type
Pillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data