Motion
SR2-WSTU-115R3XP

PT INTERNATIONAL CORP
SR2-WSTU-115R3XP

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 1-15/16 in Bore, Ductile Iron, Set Screw, Expansion Bearing (Floating)
Mi Item #11540915
MFR #SR2-WSTU-115R3XP
Price$727.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-WSTU-115R3XP

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 1-15/16 in Bore, Ductile Iron, Set Screw, Expansion Bearing (Floating)
Mi Item #11540915
MFR #SR2-WSTU-115R3XP

Mfr description
SR2-WSTU-115R3XP SR2 WSTU, 1-15/16", EXB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.38/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Slot Spacing
    4.0000 in

Details

  • Duty Type
    Medium Duty
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SR2-WSTU-115R3XP
  • Manufacturer Upc Number
    80067532291
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)